Freestanding Coil Range Black
Mfr # FCRC3022BB
Zoro # G022580334
product price: $929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FCRC3022BB
Zoro #
G022580334
UPC #
810143400878
Country of Origin
United States
Description
Freestanding Coil Range Black, Power Source Electric, Color Black, Overall Height 47 3/4 in, Overall Width 30 in, Overall Depth 28 1/2 in, Number of Burners 4, ADA Compliant No, Self Cleaning Yes, Features Cooktop Indicator Lights, Even Baking Technology, Four Cooktop Elements, High/Low Broil Options, Keep Warm, Large Oven Window, Self Clean Cycles, Manufacturer Warranty Length 1 yr, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in, Oven Interior Width 25 1/4 in, Standards UL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.