Zoro Homepage

Freestanding Coil Range White

  • Mfr # FCRC3022BW

  • Zoro # G522581206


product price: $929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRC3022BW
Zoro #
G522581206
UPC #
810143400892
Country of Origin
United States

Description

Freestanding Coil Range White, Power Source Electric, Color White, Overall Height 47 3/4 in, Overall Width 30 in, Overall Depth 28 1/2 in, Number of Burners 4, ADA Compliant No, Self Cleaning Yes, Cooking Surface Material Porcelain, Features Cooktop Indicator Lights, Even Baking Technology, Four Cooktop Elements, High/Low Broil Options, Keep Warm Option, Large Oven Window, Self Clean Cycles, Manufacturer Warranty Length 1 yr, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.