Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Door Regrigerator, 17.4 cu ft.

  • Mfr # FRQG1721AV

  • Zoro # G706125028


product price: $1,699.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Refrigerator Style
French Door
Color
Silver
Number of Doors
4
Overall Depth
29 1/4 in
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRQG1721AV
Zoro #
G706125028
UPC #
012505648267
Country of Origin
China

Dimensions

Overall Depth
29 1/4 in
Overall Height
70 in
Overall Width
32 7/8 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Details

Refrigerator Style
French Door
Color
Silver
Number of Doors
4
Voltage
120V
Freezer Capacity
5.5 cu ft
Refrigerant Type
R-600a
Refrigerator Capacity
17.4 cu ft
Total Capacity
17.4 cu ft
Energy Star Compliant
No
Item
French Door Refrigerator
Features
4 Door Design, Adjustable Freezer Storage, Adjustable Glass Shelves, Crisper Drawers, Easy Access Control Panel, LED Interior Light, Preserve Freshness, Store-More Refrigerator Bins
Number of Shelves
3
Control Type
Digital
Standards
CSA Certified
Defrost
Automatic
Current
15 A
Weight
233 lb
Includes Ice Maker
No
Shelf Material
Glass
Includes Freezer
Yes
Perfomance
Commercial
Power Source
Electric
Antimicrobial
No

Description

Refrigerator

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.