This item is Discontinued.

Frigidaire Frigidaire FHWW103WBE 10000 BTU Window-Mounted Room Air Conditioner with Wi-Fi; White FHWW103WBE

This item is Discontinued.

Frigidaire

Frigidaire FHWW103WBE 10000 BTU Window-Mounted Room Air Conditioner with Wi-Fi; White (Discontinued)

Mfr # FHWW103WBE
Zoro # G704109884
UPC # 12505283796
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FHWW103WBE
Zoro #
G704109884
UPC #
12505283796
Country of Origin
China

Description

The Frigidaire 10,000 BTU window air conditioner gives you the ability to cool your room anywhere, anytime from your smart device using Wi-Fi and the Frigidaire app. This air conditioner uses less energy than standard air conditioners reducing your energy usage and ultimately lowering your utility bills. Enjoy a cleaner, more comfortable home environment with the Washable Filter, which captures dust from the air and keeps your air conditioner working efficiently. A Fresh Air Vent allows you to breathe better with the option to draw in fresh outdoor air, preventing recirculation of stale air.

Features
  • Wifi-Connected with The Frigidaire
  • ENERGY STAR Certified with Energy Saver Mode
  • Easy-to-Clean Washable Filter
  • Works with Amazon Alexa & The Google Assistant
  • Multi-Direction Airflow
  • Remote control
  • Automatic restart
Specifications
  • Color: White
  • BTU: 10000
  • Cooling Area (Sq. Ft.): 450
  • Filter Type: Mesh
  • Number of Fan Speeds: 3
  • Number of cool settings: 3
  • Wattage (watts): 825
  • Window Type: Double Hung
  • Energy Efficiency Ratio (EER): 12
  • Window opening maximum Width: 36"
  • Window opening minimum Height: 15.5"
  • Product Depth: 21.23
  • Product Height: 15.29"
  • Product Width: 20.35"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.