This item is Discontinued.

Frigidaire Gallery Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 18 1/2 in W. FGRC064WA1

Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 18 1/2 in W. (Discontinued)

  • Mfr # FGRC064WA1
  • Zoro # G6612370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGRC064WA1
Zoro #
G6612370
UPC #
012505282263
Country of Origin
China

Dimensions

Width
18 1/2 in
Height
13 1/2 in
Depth
17 3/4 in
Max. Window Width
26 in
Min. Window Height
14 in
Min. Window Width
23 in
Power Cord Length
6 1/2 ft
Dimensions
13 7/16 in H x 18 1/2 in W

Details

Item
Window Air Conditioner
Voltage
115V AC
Operation Mode
Cool Only
BtuH Cooling
6000
Includes
Remote Control
Watts
490 W
Heating Method - Air Conditioners and Heat Pumps
No Heating
Color
White
Control Type
Electronic
NEMA Plug Configuration - Air Conditioners and Heat Pumps
LCDI, 5-15P
Fan Speeds Heating
3
Chassis Type
Fixed
Green Certification or Other Recognition
ENERGY STAR
Operation Mode - Air Conditioners and Heat Pumps
Cooling Only
BtuH Heating
Based On Outdoor Ambient and Matched Componets
Air Flow Direction
4 Way
Sleeve
No
CEER Rating
12.1
Features
Smart Room Air Conditioner with WiFi Control
Item - Air Conditioners and Heat Pumps
Window Air Conditioner
Fan-Only Speeds
3
Fan Speeds Cooling
3
Standards
CuL, UL
Refrigerant Type
R-32
Voltage - Air Conditioners and Heat Pumps
115VAC
High CFM
147/122/101
Amps
4.5 A
Dehumidification Rate
1.3 lb/hr
Heating Method
Cooling Only
Cooling Capacity
6,000 BtuH
Series
Gallery
Fits Window Type
Double Hung
Seacoast Corrosion Protection
None
Number of Speeds
3
Duty Rating
Residential Grade
Programming Capability
24-hr. On/Off Timer
Operation Mode - HVAC
Cooling Only
Smart Connectivity
Wifi Assistant Enabled
Remote Control Functions
Full Function
NEMA Plug Configuration - HVAC
LCDI, 5-15P

Description

Window Air Conditioner, Duty Rating Residential Grade, Average Coverage Area 150 to 250 sq ft, Operation Mode - HVAC Cooling Only, Cooling Capacity 6,000 BtuH, Heating Method Cooling Only, CEER Rating 12.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.