Zoro Homepage

Dehumidifier, 21.6 pt, 115 V AC

  • Mfr # GHDD5035W1

  • Zoro # G015623802


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Weight
42 lb
Power Cord Length
6 ft
Daily Water Removal Capacity (80F/60 RH)
50 pt
Housing Material
Plastic, Polystyrene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GHDD5035W1
Zoro #
G015623802
UPC #
012505285783
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Overall Width
16 in
Overall Depth
12 3/16 in
Overall Height
24 11/16 in

Details

Item
Portable Dehumidifier
Voltage
115V AC
Weight
42 lb
Daily Water Removal Capacity (80F/60 RH)
50 pt
Housing Material
Plastic, Polystyrene
Dehumidification Method
Standard Refrigerant
Drain/Pump Options
Bucket Collection
Wi-Fi Compatible
Yes
Defrost Type
Automatic
Includes Ionization
Ionizer Not Included
Hour Meter
Hour Meter Not Included
Refrigerant Charge
4.94 oz
Maximum Air Flow
209 cfm
Bucket Capacity
21.6 pt
Energy Star Certified
Yes
Auto-Restart
Automatic
Application
Building Maintenance, Mold Remediation, Water Removal
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Includes Air Filter
Air Filter Included
Refrigerant Type
R-32
AHAM Verified
No
Noise Level
51 dB
Operating Humidity Range
85 %
Frequency
60 Hz
Amperage
8.5 A
Control Method
App, Built-In, Digital Assistant
Includes Drain Hose
Drain Hose Not Included
Operating Humidity - Minimum
35 %
Coverage Area
4,500 sq ft
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
45 dBA
Operating Temperature Range
89 Degrees F
Mobility
Casters, Handle
Control Modes
Automatic, Continuous, Dry, Quiet/Night
Standards
CSA Listed, cUL Listed, Energy Efficiency Verified, Energy Star Certified, UL Listed
Number of Speeds
3
Recommended Environments
Apartments/Condominiums, Basements, Bathrooms, Dorms/Senior Living, Offices, Residential Homes, Schools/Day Care Centers
Daily Water Removal Capacity (60F/60 RH)
50 pt
Housing Color
White
Wattage
510 W
Operating Temperature - Minimum
41 Degrees F
NEMA Plug Rating
5-15P

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.