Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dishwasher, Silver, 35 in H, 120V AC

  • Mfr # GDPH4515AF

  • Zoro # G916332636


product price: $701.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

ADA Compliant
No
Overall Depth
25 in
Color
Silver
Installation Type
Undercounter
Depth with Door Open
49 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GDPH4515AF
Zoro #
G916332636
UPC #
012505116230
Country of Origin
United States

Dimensions

Overall Depth
25 in
Depth with Door Open
49 1/4 in
Minimum Height
33 1/2 in
Overall Width
24 in
Manufacturer Warranty Length
1 yr
Overall Height
35 in

Details

ADA Compliant
No
Color
Silver
Installation Type
Undercounter
Sound Level
52 dBA
Energy Star Compliant
Yes
Current
15 A
Standards
cUL Listed, ASSE 1006, NSF Certified, UL
Weight
56 lb
Item
Dishwasher
Power Source
Electric
Number of Wash Cycles
5
Features
DishSense(R) Sensor Technology, MaxBoost Dry(TM), OrbitClean(R) Wash System
Wash Cycle Settings
5
Voltage
120V AC

Description

Dishwasher, Installation Type Undercounter, Overall Height 35 in, Overall Width 24 in, Overall Depth 25 in, Sound Level 52 dBA, Color Silver, Energy Star Compliant Yes, ADA Compliant No, Voltage 120V AC, Number of Wash Cycles 5, Current 15 A, Depth with Door Open 49 1/4 in, Features DishSense(R) Sensor Technology, MaxBoost Dry(TM), OrbitClean(R) Wash System, Manufacturer Warranty Length 1 yr, Minimum Height 33 1/2 in, Plug Type Not Applicable, Power Source Electric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.