Zoro Homepage

Induction Range, Ceramic Glass, Electric

  • Mfr # GCFI3060BF

  • Zoro # G206125085


product price: $2,199.00
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Voltage
240V AC
Number of Stations
4
Overall Height
36 5/8 in
Overall Width
29 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCFI3060BF
Zoro #
G206125085
UPC #
012505512278
Country of Origin
United States

Dimensions

Overall Height
36 5/8 in
Overall Width
29 7/8 in
Overall Depth
26 3/4 in

Details

Item
Induction Range
Power Source
Electric
Voltage
240V AC
Number of Stations
4
Display Type
Capacitive Touch
Standards
ADA Compliant, CSA Certified, UL
Top Material
Ceramic Glass
Wattage
3,900 W
Maximum Operating Temperature
550 Degrees F
Current
40 A
Minimum Operating Temperature
170 Degrees F
Weight
162 lb

Description

Induction Range

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.