Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave, 1.80 cu. ft. Capacity, Black

  • Mfr # FMOS1846BB

  • Zoro # G315190721


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMOS1846BB
Zoro #
G315190721
UPC #
012505565045
Country of Origin
China

Dimensions

Outside Width
29 5/8 in
Outside Height
15 7/8 in
Outside Depth
15 5/8 in
Overall Depth
15 3/4 in
Overall Height
16 3/8 in
Manufacturer Warranty Length
1 yr
Interior Depth
14 5/8 in
Interior Height
10 5/8 in
Overall Width
29 7/8 in
Interior Width
21 1/8 in

Details

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Black
Oven Capacity
1.8 cu ft
Voltage
120V AC
Features
Cooktop Visibility with LED Lighting, Interior LED Lighting, 2-Speed Ventilation, Zero-Clearance Door
Color/Finish
Black
Energy Star Compliant
No
Standards
UL Listed
Item
Microwave
1-Touch Settings
Yes
Microwave Turntable
Yes
Power Levels
10
Weight
64 lb

Description

Microwave, Microwave Style Over the Range, Oven Capacity 1.8 cu ft, Overall Height 16 3/8 in, Overall Width 29 7/8 in, Overall Depth 15 3/4 in, Appliance Color Black, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Cooktop Visibility with LED Lighting, Interior LED Lighting, 2-Speed Ventilation, Zero-Clearance Door, Interior Depth 14 5/8 in, Interior Height 10 5/8 in, Interior Width 21 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.