Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave, 1.80 cu. ft. Capacity, White

  • Mfr # FMOS1846BW

  • Zoro # G215190722


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMOS1846BW
Zoro #
G215190722
UPC #
012505565038
Country of Origin
China

Dimensions

Outside Width
29 5/8 in
Outside Height
15 7/8 in
Outside Depth
15 5/8 in
Manufacturer Warranty Length
1 yr
Interior Height
10 5/8 in
Interior Width
21 1/8 in
Overall Depth
15 3/4 in
Overall Width
29 7/8 in
Overall Height
16 3/8 in
Interior Depth
14 5/8 in

Details

Microwave Item
Consumer
Microwave Style
Over the Range
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
White
Oven Capacity
1.8 cu ft
Voltage
120V AC
Features
Cooktop Visibility with LED Lighting, Interior LED Lighting, 2-Speed Ventilation, Zero-Clearance Door
Color/Finish
White
1-Touch Settings
Yes
Item
Microwave
Weight
64 lb
Standards
UL Listed
Power Levels
10
Microwave Turntable
Yes
Energy Star Compliant
No

Description

Microwave, Microwave Style Over the Range, Oven Capacity 1.8 cu ft, Overall Height 16 3/8 in, Overall Width 29 7/8 in, Overall Depth 15 3/4 in, Appliance Color White, Energy Star Compliant No, Convection Cooking No, Microwave Turntable Yes, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features Cooktop Visibility with LED Lighting, Interior LED Lighting, 2-Speed Ventilation, Zero-Clearance Door, Interior Depth 14 5/8 in, Interior Height 10 5/8 in, Interior Width 21 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.