Zoro Homepage

Mounting Bracket, 160 lb Capacity

  • Mfr # 18FFRACB02

  • Zoro # G515677916


product price: $55.99
/ea

Key Features

Includes
Mounting Hardware
For Location
Wall
Includes Mounting Hardware
Hardware Included
Compatible Product Type
Window Air Conditioner
Product Type
Mounting Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18FFRACB02
Zoro #
G515677916
UPC #
012505468469
Country of Origin
China

Details

Item
Mounting Bracket
Includes
Mounting Hardware
For Location
Wall
Includes Mounting Hardware
Hardware Included
Compatible Product Type
Window Air Conditioner
Product Type
Mounting Bracket
Body Material
Steel
Load Capacity
160 lb
Number of Pieces
1

Description

Mounting Bracket, 160 lb Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.