Zoro Homepage

Mounting Bracket, 80 lb Capacity

  • Mfr # 18FFRACB01

  • Zoro # G615677724


product price: $45.99
/ea

Key Features

Includes
Mounting Hardware
For Location
Wall
Product Type
Mounting Bracket
Includes Mounting Hardware
Hardware Included
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18FFRACB01
Zoro #
G615677724
UPC #
012505468193
Country of Origin
China

Details

Item
Mounting Bracket
Includes
Mounting Hardware
For Location
Wall
Product Type
Mounting Bracket
Includes Mounting Hardware
Hardware Included
Body Material
Steel
Load Capacity
80 lb
Compatible Product Type
Window Air Conditioner
Number of Pieces
1

Description

Mounting Bracket, 80 lb Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.