Zoro Homepage
This item is Discontinued.
Frigidaire Natural Gas Oven Range, 30" 4.2 cu. ft. White FFGF3015LW

Natural Gas Oven Range, 30" 4.2 cu. ft. White (Discontinued)

  • Mfr # FFGF3015LW
  • Zoro # G8569041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFGF3015LW
Zoro #
G8569041
UPC #
012505502460
Country of Origin
United States

Dimensions

Width
29-7/8"
Height
47-3/4"
Depth
25-3/4"

Details

Item
Oven Range
Power Source
Natural Gas
Color
White
Lower Oven Capacity
4.2 cu. ft.
ADA Compliant
Yes
Upper Oven Capacity
4.2 cu. ft.
Cooking Surface
Colored -Coordinated
Residential / Commercial
Residential
Number of Burners
4
Self Cleaning
No
Commercial / Residential
Residential
Upper Oven BTU Output
18,000
Cooktop BTU Output
9500 to 12,000
Lower Oven BTU Output
18,000

Description

Oven Range, Power Source Natural Gas, Color White, Number of Burners 4, Lower Oven Capacity 4.2 cu ft, Upper Oven Capacity 4.2 cu ft, ADA Compliant Yes, Self Cleaning No, Cooktop BTU Output 9500 to 12,000, Lower Oven BTU Output 18,000, Upper Oven BTU Output 18,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.