Zoro Homepage

Oven Range, 5.3 cu ft Capac.

  • Mfr # FCRE3052BB

  • Zoro # G616332639


product price: $807.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
RoHS, UL
Perfomance
Residential
Oven Interior Depth
19 7/8 in
Color
Black
Oven Interior Width
25 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRE3052BB
Zoro #
G616332639
UPC #
012505514579
Country of Origin
United States

Dimensions

Oven Interior Depth
19 7/8 in
Oven Interior Width
25 1/4 in
Overall Depth
26 in
Manufacturer Warranty Length
1 yr
Overall Height
46 3/4 in
Oven Interior Height
18 1/8 in
Overall Width
30 in

Details

Standards
RoHS, UL
Perfomance
Residential
Color
Black
Lower Oven Capacity
5.3 cu ft
Number of Burners
5
Features
Dual Expandable Element, Even Baking Technology, (5) Element Cooktop, Quick Boil Element
Power Source
Electric
Current
40 A
Weight
160 lb
Voltage
240V AC
ADA Compliant
No
Item
Oven Range
Self Cleaning
No

Description

Oven Range, Power Source Electric, Color Black, Overall Height 46 3/4 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity Not Applicable, ADA Compliant No, Self Cleaning No, Current 40 A, Features Dual Expandable Element, Even Baking Technology, (5) Element Cooktop, Quick Boil Element, Manufacturer Warranty Length 1 yr, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in, Oven Interior Width 25 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.