Zoro Homepage

Oven Range, 5.3 cu ft Capac.

  • Mfr # FCRE3062AS

  • Zoro # G716332652


product price: $899.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Oven Interior Width
25 1/4 in
Oven Interior Depth
19 7/8 in
Number of Burners
5
Color
Silver
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRE3062AS
Zoro #
G716332652
UPC #
012505514647
Country of Origin
United States

Dimensions

Oven Interior Width
25 1/4 in
Oven Interior Depth
19 7/8 in
Overall Height
46 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
30 in
Oven Interior Height
18 1/8 in
Overall Depth
26 in

Details

Item
Oven Range
Number of Burners
5
Color
Silver
ADA Compliant
No
Weight
145 lb
Self Cleaning
No
Voltage
240V AC
Standards
RoHS, UL
Power Source
Electric
Perfomance
Residential
Lower Oven Capacity
5.3 cu ft
Features
Cooktop Keep Warm Zone, Dual Expandable Element, Even Baking Technology, Storage Drawer, (5) Element Cooktop, Hidden Bake Element
Current
40 A

Description

Oven Range, Power Source Electric, Color Silver, Overall Height 46 3/4 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity Not Applicable, ADA Compliant No, Self Cleaning No, Current 40 A, Features Cooktop Keep Warm Zone, Dual Expandable Element, Even Baking Technology, Storage Drawer, (5) Element Cooktop, Hidden Bake Element, Manufacturer Warranty Length 1 yr, Oven Interior Depth 19 7/8 in, Oven Interior Height 18 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.