Zoro Homepage

Oven Range, 5.3 cu ft Capac.

  • Mfr # FCRG3062AS

  • Zoro # G416332617


product price: $919.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Burners
5
Overall Height
46 3/4 in
Power Source
Electric
Manufacturer Warranty Length
1 yr
Weight
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCRG3062AS
Zoro #
G416332617
UPC #
012505514821
Country of Origin
United States

Dimensions

Overall Height
46 3/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
26 in
Oven Interior Depth
19 7/8 in
Overall Width
30 in
Oven Interior Width
25 1/4 in
Oven Interior Height
17 5/8 in

Details

Number of Burners
5
Power Source
Electric
Weight
180 lb
Perfomance
Residential
Upper Oven BTU Output
18,000 BTU
Current
12 A
Color
Silver
Voltage
120V AC
Lower Oven BTU Output
10,000 BTU
Cooktop BTU Output
5,000 to 18,000 BTU
Lower Oven Capacity
5.1 cu ft
Standards
CSA
Item
Oven Range
Features
30-Minute Steam Clean, Even Baking Technology, (5) Burner Cooktop, Quick Boil
Self Cleaning
No
ADA Compliant
No

Description

Oven Range, Power Source Natural Gas, Color Silver, Overall Height 46 3/4 in, Overall Width 30 in, Overall Depth 26 in, Number of Burners 5, Lower Oven Capacity 5.1 cu ft, Upper Oven Capacity Not Applicable, ADA Compliant No, Self Cleaning No, Cooktop BTU Output 5,000 to 18,000 BTU, Current 12 A, Features 30-Minute Steam Clean, Even Baking Technology, (5) Burner Cooktop, Quick Boil, Lower Oven BTU Output 10,000 BTU, Manufacturer Warranty Length 1 yr, Oven Interior Depth 19 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.