This item is Discontinued.

Frigidaire Electric Oven Range, 30" 5.3 cu. ft. Black FFEF3015PB

Electric Oven Range, 30" 5.3 cu. ft. Black (Discontinued)

  • Mfr # FFEF3015PB
  • Zoro # G8569014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFEF3015PB
Zoro #
G8569014
UPC #
012505507991
Country of Origin
United States

Dimensions

Width
29-7/8"
Height
47-3/4"
Depth
25-3/4"

Details

Item
Oven Range
Power Source
Electric
Color
Black
Lower Oven Capacity
5.3 cu. ft.
ADA Compliant
No
Upper Oven Capacity
5.3 cu. ft.
Self Cleaning
Yes
Cooking Surface
Colored -Coordinated Porcelain
Residential / Commercial
Residential
Commercial / Residential
Residential
Lower Oven BTU Output
2600
Cooktop BTU Output
1250 to 2100
Number of Burners
4
Upper Oven BTU Output
3000

Description

Oven Range, Power Source Electric, Color Black, Number of Burners 4, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity 5.3 cu ft, ADA Compliant No, Self Cleaning Yes, Cooktop BTU Output 1250 to 2100, Lower Oven BTU Output 2600, Upper Oven BTU Output 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.