Zoro Homepage
This item is Discontinued.
Frigidaire Oven Range, Electric, Black FFEF3016VB

Oven Range, Electric, Black (Discontinued)

  • Mfr # FFEF3016VB
  • Zoro # G0652243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFEF3016VB
Zoro #
G0652243
UPC #
012505513572
Country of Origin
United States

Dimensions

Width
29 7/8 in
Height
46 9/16 in
Depth
25 3/4 in
Overall Depth
29 1/4 in
Overall Width
29 7/8 in
Overall Height
48 in
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts
Oven Interior Width
24 3/8 in
Oven Interior Height
19 3/4 in
Dimensions (H x W x D)
48 in x 29 7/8 in x 29 1/4 in
Oven Interior Depth
19 1/8 in

Description

Oven Range, Power Source Electric, Color Black, Overall Height 48 in, Overall Width 29 7/8 in, Overall Depth 29 1/4 in, Number of Burners 4, Lower Oven Capacity 5.3 cu ft, Upper Oven Capacity 3.5 cu ft, ADA Compliant No, Self Cleaning Yes, Cooking Surface Material Porcelain, Cooktop BTU Output 1,500 to 2,600 BTU, Current 40 A, Features Storage Drawer, Lower Oven BTU Output 2,600 BTU, Manufacturer Warranty Length 1 yr Labor, 1 yr Parts, Oven Interior Depth 19 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.