This item is Discontinued.

Frigidaire Electric Oven Range, 30" 3.5 cu. ft. Stainless Steel FGEF302TPF

Electric Oven Range, 30" 3.5 cu. ft. Stainless Steel (Discontinued)

  • Mfr # FGEF302TPF
  • Zoro # G2222860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGEF302TPF
Zoro #
G2222860
UPC #
057112106991
Country of Origin
United States

Dimensions

Width
29-7/8"
Height
49"
Depth
25-1/4"

Details

Item
Oven Range
Power Source
Electric
Color
Stainless Steel
Lower Oven Capacity
3.5 cu. ft.
ADA Compliant
No
Upper Oven Capacity
3.5 cu. ft.
Commercial / Residential
Residential
Cooking Surface
Ceramic Glass
Self Cleaning
Yes
Residential / Commercial
Residential
Lower Oven BTU Output
2000/3400
Upper Oven BTU Output
2000/3400
Cooktop BTU Output
1200 to 3000
Number of Burners
5

Description

Oven Range, Power Source Electric, Color Stainless Steel, Number of Burners 5, Lower Oven Capacity 3.5 cu ft, Upper Oven Capacity 3.5 cu ft, ADA Compliant No, Self Cleaning Yes, Cooktop BTU Output 1200 to 3000, Lower Oven BTU Output 2000/3400, Upper Oven BTU Output 2000/3400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.