Zoro Homepage

Portable Air Cleaner, 144 cfm, 177 sq ft

  • Mfr # FHAP1040A1

  • Zoro # G216267119


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Standards
Energy Efficiency Verification (Canada), Energy Star Certified, ETL
Overall Width
9 3/16 in
Air Flow
144 cfm
Weight
7.5 lb
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHAP1040A1
Zoro #
G216267119
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 3/16 in
Overall Depth
9 3/16 in
Overall Height
16 in
Manufacturer Warranty Length
1 yr
Power Cord Length
6 1/2 ft

Details

Standards
Energy Efficiency Verification (Canada), Energy Star Certified, ETL
Air Flow
144 cfm
Weight
7.5 lb
Voltage
120V AC
Filter Efficiency
99.97 %
Item
Portable Air Cleaner
Control Modes
Manual
Maximum Coverage Area
177 sq ft
Filters Included
HEPA (Primary)
Occupancy Sensor
Occupancy Sensor Not Included
CADR Rating (Pollen)
144
Filters Down To
0.3 micron
Cooling Fan
Air Cleaning Only
Control Type
Touchscreen
Air Quality Sensor
Air Quality Sensor Included
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
20 dBA
Noise Level
49 dBA
CADR Rating (Smoke)
115
Includes Filter
Air Filter Included
Filter Change Reminder
Change Filter
Bluetooth Enabled
Wi-Fi Compatible
Maximum Air Flow
144 cfm
Filters Out
Dust, Pollen, Smoke
Air Cleaning Method
Particulate Filtration
Housing Color
White
CADR Rating (Dust)
125
Use Location
Room
Primary Filter Type
Pleated

Description

Portable Air Cleaner, Voltage 120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.