Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Conditioner

  • Mfr # FHPC082AC1

  • Zoro # G615869532


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Width
12 in
Watts
830 W
Includes
Remote Control
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHPC082AC1
Zoro #
G615869532
UPC #
012505284151
Country of Origin
Thailand

Dimensions

Width
12 in
Height
27 in
Depth
13 3/4 in
Power Cord Length
6 1/2 ft
Max. Supply Hose Length
59 in

Details

Item
Portable Air Conditioner
Voltage
115V AC
Watts
830 W
Includes
Remote Control
Number of Speeds
Variable
Control Type
Electronic
Standards
ETL Approved
Amps
7.5 A
Remote Control Functions
Full Function
Drain Type
Condensate Drain
Refrigerant Type
R-32
Includes Air Filter
Air Filter Included
Mobility
Wheels
Coverage Area - Maximum
350 sq ft
Dehumidification Rate
2.6 pt/hr
Power Source
Plug-In
Operation Mode - HVAC
Cooling Only
Cooling Capacity - Maximum
8,000 BtuH
Sound Level
50 dBA, 53 dBA
Includes Filtration
Air Filtering
Programming Capability
24 hr On/Off Timer
Weight
52 lb
Color
White
NEMA Plug Configuration - HVAC
5-15P
Control Location
Handheld Remote
Cool Air Discharge
Grille
Coverage Area - Minimum
300 sq ft
Supply Air Flow
176 cfm, 194 cfm
System Cooling Method
Air-Cooled Single-Hose

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 5,500 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 7.5 A Amps, 830 W Watts, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 1/2 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Dehumidification Rate 2.6 pt/hr, Programming Capability 24 hr On/Off Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.