Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Conditioner

  • Mfr # FHPH142AA1

  • Zoro # G115677828


product price: $515.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHPH142AA1
Zoro #
G115677828
UPC #
012505285721
Country of Origin
China

Details

Item
Portable Air Conditioner

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 10,000 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 12,000 BtuH, 11.5 A Amps, 1,206 W Watts, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Remote Control Functions No Remote Control, Smart Connectivity Wi-Fi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.