Zoro Homepage

Portable Air Conditioner

  • Mfr # FHPW122AC1

  • Zoro # G915677684


product price: $524.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Voltage
115V AC
Width
16 1/2 in
Watts
1,100 W
Includes
Remote Control
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHPW122AC1
Zoro #
G915677684
UPC #
012505284663
Country of Origin
Thailand

Dimensions

Width
16 1/2 in
Height
28 in
Depth
14 in
Max. Supply Hose Length
59 in
Power Cord Length
6 1/2 ft

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 8,000 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 12 A Amps, 1,100 W Watts, 115V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 6 1/2 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Dehumidification Rate 2.9 pt/hr, Programming Capability 24 hr On/Off Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.