Zoro Homepage

Portable Dehumidifier, White, 15.94 in, Plastic

  • Mfr # FGAC5044W1

  • Zoro # G715354754


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Width
15.94 in
Includes
Dehumidifier, Manual, Warranty
Height
24.69 in
Color
White
Depth
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGAC5044W1
Zoro #
G715354754
UPC #
-
Country of Origin
China

Dimensions

Width
15.94 in
Height
24.69 in
Depth
12.2 in
Power Cord Length
6

Details

Item
Portable Dehumidifier
Includes
Dehumidifier, Manual, Warranty
Color
White
Cabinet Material
Plastic
Refrigerant Type
R32
Filter
Washable

Description

The Frigidaire Gallery 50 pint dehumidifier enables you to dehumidify your room anywhere, anytime from your smart device using Wi-Fi and the Frigidaire app. At your convenience, remotely change humidity levels, control modes, create custom schedules, and adapt fan speeds to best meet your comfort. A clean air ionizer reduces airborne pollutants and cleans the air faster which can also be managed from the Frigidaire App. The easy-to-clean washable filter captures dust from the air for a cleaner, more comfortable home environment with an indicator to tell you when it's time to clean. Custom humidity control allows you to maximize your comfort with control over the amount of humidity in your room. Keep your dehumidifier removing moisture at its best with glowing color indicator lights used to communicate system performance and desired actions. These convenient features combine to give you a dependable dehumidifier that will keep your home dry and comfortable for many seasons.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.