Zoro Homepage

PortableDehumidifier, 115VAC, 4500sqft

  • Mfr # FHDD5033W1

  • Zoro # G616267177


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Application
Building Maintenance, Mold Remediation, Water Removal
Power Cord Length
6 ft
Voltage
115V AC
Bucket Capacity
50 pt
Refrigerant Charge
5.29 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHDD5033W1
Zoro #
G616267177
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Overall Height
19 1/8 in
Overall Depth
9 7/8 in
Overall Width
18 7/8 in
Drain Hose Length
3.28 ft
Manufacturer Warranty Length
1 yr

Details

Item
Portable Dehumidifier
Application
Building Maintenance, Mold Remediation, Water Removal
Voltage
115V AC
Bucket Capacity
50 pt
Refrigerant Charge
5.29 oz
Refrigerant Type
R-32
Defrost Type
Automatic
Bluetooth Enabled
Wi-Fi Compatible
Filter Type
Washable Mesh
Includes Air Filter
Air Filter Included
Number of Wheels
4
Standards
cUL, Energy Efficiency Verified (Canada), Energy Star Certified, UL
Operating Temperature Range
89 Degrees F
Noise Level
51.5 dBA
Housing Color
White
Cord Storage
Cord Wrap
Frequency
60 Hz
Humidity Settings
85 %
Control Modes
Automatic, Continuous, Dry, Quiet/Night
Filter Change Reminder
Empty Tank, Clean Filter
Operating Humidity - Minimum
35 %
Wattage
545 W
Control Method
App, Built-In, Digital Assistant
Housing Material
Plastic, Polystyrene
Control Range
35 %
Coverage Area
4,500 sq ft
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
49 dBA
Daily Water Removal Capacity (60F/60 RH)
50 pt
Mobility
Casters, Handle
Amperage
8.8 A
Dehumidification Method
Standard Refrigerant
Weight
41.45 lb
Filters Out
Dust
Auto-Restart
Automatic
Number of Casters
4
Energy Performance
1.8 L/kWh
Includes Drain Hose
Drain Hose Included
Number of Speeds
2
Operating Humidity Range
85 %
Includes Ionization
Ionizer Not Included
Operating Temperature - Minimum
41 Degrees F
NEMA Plug Rating
5-15P
Drain/Pump Options
Continuous Drain
Maximum Air Flow
218 cfm
Recommended Environments
Apartments/Condominiums, Basements, Bathrooms, Dorms/Senior Living, Offices, Residential Homes, Schools/Day Care Centers
Hour Meter
Hour Meter Not Included

Description

Portable Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Refrigerant Type R-32, Power Cord Length 6 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.