Zoro Homepage

Quick-Connect Filter, 0.5 gpm

  • Mfr # WF3CB

  • Zoro # G8698164


product price: $64.69
/ea

Key Features

Type
Refrigerator
Fits Brand
Electrolux, Frigidaire, Kelvinator, Kenmore, Sears, Westinghouse
For Use With
Refrigerator
Flow Rate
0.5 gpm
Features
Filters Out up to 99% of Contaminants, Slide and Click Install
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF3CB
Zoro #
G8698164
UPC #
-
Country of Origin
Singapore

Details

Item
Quick Connect Filter
Type
Refrigerator
Fits Brand
Electrolux, Frigidaire, Kelvinator, Kenmore, Sears, Westinghouse
For Use With
Refrigerator
Flow Rate
0.5 gpm
Features
Filters Out up to 99% of Contaminants, Slide and Click Install
Maximum Pressure
100 psi
Reduces
Asbestos, Bisphenol A (BPA), Cyst, Insecticides, Lead, Mercury, Particulates, Pesticides, Pharmaceuticals
Maximum Temperature
100 Degrees F
Minimum Pressure
30 psi
Filter Media
Carbon
Minimum Temperature
33 Degrees F
Service Life
200 gal
Series
PureSource
Standards
NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53

Description

Quick-Connect Water Filter, For Use With Refrigerator, Reduces Asbestos, Bisphenol A, Chlorine Odor, Chlorine Taste, Cyst, Insecticides, Lead, Mercury, Nominal Particulate Class I, Pesticides, Pharmaceuticals, Micron Rating Not Rated, Flow Rate 0.5 gpm, Service Life 200 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Application Refrigerators, Standards ANSI/NSF 401, ANSI/NSF 42, ANSI/NSF 53, Series PureSource

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.