Refrigerator, 14.2 cu. ft. Capacity, Black (Discontinued)
- Mfr # FFSS2315TD
- Zoro # G4788968
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFSS2315TD
Zoro #
G4788968
UPC #
012505646089
Country of Origin
Mexico
Dimensions
Overall Depth
32 in
Overall Height
69 5/8 in
Overall Width
35 3/64 in
Cord Length
5 ft
Description
Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 22.1 cu ft, Refrigerator Capacity 14.2 cu ft, Freezer Capacity 7.9 cu ft, Overall Height 69 5/8 in, Overall Width 35 in, Overall Depth 32 in, Color Black Stainless Steel, Energy Star Compliant No, Number of Shelves 2, Defrost Automatic, Number of Doors 2, Control Type Electronic, Cord Length 5 ft, Current 8.5 A, Door Hinge Right/Left, Door Style Solid, Swing
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.