Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, 25.6 cu ft Capac.

  • Mfr # FRSS2623AS

  • Zoro # G416332716


product price: $1,539.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Power Source
Electric
Overall Height
69 7/8 in
Manufacturer Warranty Length
1 yr
Weight
278 lb
Door Swing
Left, Right
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRSS2623AS
Zoro #
G416332716
UPC #
012505648939
Country of Origin
Mexico

Dimensions

Overall Height
69 7/8 in
Manufacturer Warranty Length
1 yr
Overall Width
36 1/8 in
Overall Depth
35 in

Details

Power Source
Electric
Weight
278 lb
Door Swing
Left, Right
Total Capacity
25.6 cu ft
Includes Ice Dispenser
Yes
Shelf Material
Glass
Refrigerator Style
Side-by-Side
Plug Type
5-15
Lock Type
Key
Item
Refrigerator
Standards
cUL Listed, NSF Certified, UL
Voltage
120V
Features
LED Lighting
Includes Water Dispenser
Yes
Includes
Air Filter, Ice Filter, Ice Maker, Water Filter
Plumbing Required
Yes
Current
15 A
Refrigerant Type
R-600a
Number of Doors
2
Includes Ice Maker
Yes
Freezer Capacity
9 cu ft
Door Style
Solid
Refrigerator Capacity
25.6 cu ft
Defrost
Automatic
Includes Freezer
Yes
Door Hinge
Adjustable Lower
Energy Star Compliant
Yes
Number of Shelves
5
Color
Silver
Perfomance
Residential
Green Certification or Other Recognition
ENERGY STAR(R) Certified

Description

Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 25.6 cu ft, Refrigerator Capacity 25.6 cu ft, Freezer Capacity 9 cu ft, Overall Height 69 7/8 in, Overall Width 36 1/8 in, Overall Depth 35 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 5, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Current 15 A, Door Hinge Adjustable Lower, Door Style Solid, Door Swing Left, Right, Features LED Lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.