Zoro Homepage

Refrigerator, 66.375 in, Glass, Black, 60 Hz

  • Mfr # FFHT2045XB

  • Zoro # G316537495


product price: $1,067.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Includes
(2) Crispers, (3) Adjustable Shelves, (5) Fixed Door Bins
Overall Width
30 in
Total Capacity
20 cu ft
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFHT2045XB
Zoro #
G316537495
UPC #
810160850199
Country of Origin
United States

Dimensions

Overall Width
30 in
Overall Height
66 3/8 in
Overall Depth
32 in
Manufacturer Warranty Length
1 yr

Description

Refrigerator,66.375 in,Glass,Black,60 Hz, Refrigerator Style Top-Freezer, Total Capacity 20 cu ft, Refrigerator Capacity 14.6 cu ft, Freezer Capacity 5.4 cu ft, Overall Height 66 3/8 in, Overall Width 30 in, Overall Depth 32 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.