Zoro Homepage

Refrigerator, 66.375 in, Glass, White, 60 Hz

  • Mfr # FFHT2045XW

  • Zoro # G616537393


product price: $1,067.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Door Style
Solid
Refrigerant Type
R-600a
Refrigerator Style
Top-Freezer
Number of Shelves
3
Includes
(2) Crispers, (3) Adjustable Shelves, (5) Fixed Door Bins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFHT2045XW
Zoro #
G616537393
UPC #
810160850182
Country of Origin
United States

Dimensions

Overall Depth
32 in
Overall Width
30 in
Overall Height
66 3/8 in
Manufacturer Warranty Length
1 yr

Description

Refrigerator,66.375 in,Glass,White,60 Hz, Refrigerator Style Top-Freezer, Total Capacity 20 cu ft, Refrigerator Capacity 14.6 cu ft, Freezer Capacity 5.4 cu ft, Overall Height 66 3/8 in, Overall Width 30 in, Overall Depth 32 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Mechanical, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.