Zoro Homepage

Refrigerator, Automatic Defrost

  • Mfr # GRFS2853AF

  • Zoro # G904946616


product price: $2,999.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
French Door
Color
Silver
Refrigerator Item
Freezer
Overall Depth
35 3/4 in
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRFS2853AF
Zoro #
G904946616
UPC #
012505648083
Country of Origin
Mexico

Dimensions

Overall Depth
35 3/4 in
Overall Height
70 in
Overall Width
36 in

Details

Refrigerator Style
French Door
Color
Silver
Refrigerator Item
Freezer
Energy Star Compliant
Yes
Refrigerator Capacity
18.8 cu ft
Refrigerator Temperature Range (C)
1 Degrees to 6 Degrees C
Freezer Capacity
9 cu ft
Defrost
Automatic
Item
French Door Refrigerator
Total Capacity
27.8 cu ft
Lock Type
No Lock
Commercial / Residential
Residential
Freezer Temperature Range (C)
-21 Degrees to -15 Degrees C
Control Type
Electronic
Includes Ice Maker
Yes
Door Swing
Left, Right

Description

French Door Refrigerator, Refrigerator Style French Door, Total Capacity 27.8 cu ft, Refrigerator Capacity 18.8 cu ft, Freezer Capacity 9 cu ft, Overall Height 70 in, Overall Width 36 in, Overall Depth 35 3/4 in, Color Silver, Energy Star Compliant Yes, Defrost Automatic, Includes Ice Maker Yes, Control Type Electronic, Door Swing Left, Right

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.