Zoro Homepage

Refrigerator, Black, Automatic

  • Mfr # FRSS2623AB

  • Zoro # G803669012


product price: $1,525.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Side-by-Side
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
32 1/2 in
Overall Height
69 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRSS2623AB
Zoro #
G803669012
UPC #
012505647727
Country of Origin
Mexico

Dimensions

Overall Depth
32 1/2 in
Overall Height
69 7/8 in
Overall Width
36 1/8 in
Cord Length
5 ft
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Side-by-Side
Color
Black
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Freezer Temperature Range (C)
-21 Degrees to -15 Degrees C
Door Style
Swing
Door Hinge
Swing
Control Type
Electronic
Freezer Capacity
9 cu ft
Defrost
Automatic
Features
LED Lighting, Eventemp(TM) Cooling System, Fresh Storage Crispers, Purepour(TM) Water Filter
Number of Sections
2
Refrigerator Temperature Range (F)
-6 Degrees F to 4 Degrees F
Refrigerator Capacity
16.6 cu ft
Freezer Temperature Range (F)
- 33 Degrees F to 43 Degrees F
Number of Shelves
5
Refrigerant Type
R-600a
Energy Star Compliant
No
Refrigerant Charge
65 mg
Plug Type
5-15P
Total Capacity
25.6 cu ft
Lock Type
No Lock
Refrigerator Temperature Range (C)
1 Degrees to 6 Degrees C
Amps
15 A
Hz
60 Hz
Standards
cUL Listed, NSF, UL
Commercial / Residential
Residential
Item
Side-by-Side Refrigerator
Frequency
60 Hz
Maximum Freezer Temperature
43 Degrees F
Perfomance
Residential
Includes Freezer
Yes
Shelf Material
Glass
Weight
278 lb
Minimum Freezer Temperature
-33 Degrees F
Power Source
Electric
Minimum Refrigerator Temperature
-6 Degrees F
Includes Ice Maker
Yes
Door Swing
Left, Right
Current
15 A
Maximum Refrigerator Temperature
4 Degrees F

Description

Side-by-Side Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 25.6 cu ft, Refrigerator Capacity 16.6 cu ft, Freezer Capacity 9 cu ft, Overall Height 69 7/8 in, Overall Width 36 1/8 in, Overall Depth 32 1/2 in, Color Black, Energy Star Compliant No, Number of Shelves 5, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Electronic, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Swing, Door Swing Left, Right

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.