Refrigerator, Blk, 11.5 cu ft, Top-Freezer

  • Mfr # FRTE1226AB
  • Zoro # G125066056
product price: 
$
1,094.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Includes Water Dispenser
No
Number of Doors
2
Control Type
Electronic
Door Style
Solid
Total Capacity
11.5 cu ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FRTE1226AB
Zoro #
G125066056
UPC #
810160851165
Country of Origin
Egypt

Dimensions

Overall Depth
28 7/8 in
Overall Height
59 3/4 in
Manufacturer Warranty Length
1 yr
Overall Width
24 in

Details

Includes Water Dispenser
No
Number of Doors
2
Control Type
Electronic
Door Style
Solid
Total Capacity
11.5 cu ft
Plumbing Required
No
Number of Shelves
3
Voltage
115V AC
Refrigerant Charge
49 g
Refrigerant Type
R-600a
Lock Type
No
Includes Freezer
Yes
Door Hinge
Swing
Color
Black
Power Source
Electric
Includes Ice Dispenser
No
Standards
UL Listed
Energy Star Compliant
Yes
Freezer Capacity
3.1 cu ft
Current
15 A
Plug Type
5-15
Weight
132 lb
Item
Refrigerator
Defrost
Automatic
Includes Ice Maker
No
Shelf Material
Glass
Door Swing
Reversible
Features
Adjustable Glass Shelving, Frost-Free, Gallon Door Bins, Humidity-Controlled Crisper Drawers
Frequency
60 Hz
Refrigerator Capacity
8.4 cu ft
Refrigerator Style
Top-Freezer
Perfomance
Residential

Description

Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 11.5 cu ft, Refrigerator Capacity 8.4 cu ft, Freezer Capacity 3.1 cu ft, Overall Height 59 3/4 in, Overall Width 24 in, Overall Depth 28 7/8 in, Color Black, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Antimicrobial No, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews