French Door Refrigerator, 27.8 cu ft.

  • Mfr # FRFS2823AS

  • Zoro # G906125088


product price:  $2,699.00
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
French Door
Color
Silver
Number of Doors
3
Overall Depth
33 1/4 in
Overall Height
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRFS2823AS
Zoro #
G906125088
UPC #
012505648014
Country of Origin
Mexico

Dimensions

Overall Depth
33 1/4 in
Overall Height
70 in
Overall Width
36 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Details

Refrigerator Style
French Door
Color
Silver
Number of Doors
3
Voltage
120V
Features
Auto-Close Doors, CrispSeal(R) Crispers, Eventemp(TM) Cooling System, Full Width Deli Drawer, Large Door Bin Storage, PureAir Ultra II Air Filter, PurePour(TM) Water Filter
Defrost
Automatic
Control Type
Digital
Refrigerator Capacity
27.8 cu ft
Freezer Capacity
9 cu ft
Standards
CSA Certified
Total Capacity
27.8 cu ft
Item
French Door Refrigerator
Refrigerant Type
R-600a
Number of Shelves
1
Energy Star Compliant
Yes
Current
13.3 A
Includes Water Dispenser
Yes
Includes Freezer
Yes
Shelf Material
Glass
Includes Ice Dispenser
Yes
Power Source
Electric
Weight
352 lb
Includes Ice Maker
Yes
Antimicrobial
No

Description

Refrigerator

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.