refrigerator

  • Mfr # FRPE4536AV

  • Zoro # G723366893


product price:  $431.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FRPE4536AV
Zoro #
G723366893
UPC #
810160851202
Country of Origin
Thailand

Description

refrigerator, Refrigerator Style Top-Freezer, Total Capacity 4.5 cu ft, Refrigerator Capacity 5 cu ft, Freezer Capacity 1.4 cu ft, Overall Height 46 5/8 in, Overall Width 18 1/2 in, Overall Depth 20 1/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 4, Defrost Manual, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Adjustable Dial, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.