refrigerator
Mfr # FRTE1026AW
Zoro # G723367142
product price:Â $909.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FRTE1026AW
Zoro #
G723367142
UPC #
810160851158
Country of Origin
Thailand
Description
refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 10 cu ft, Freezer Capacity 2.7 cu ft, Overall Height 59 7/8 in, Overall Width 21 1/2 in, Overall Depth 27 3/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.