Zoro Homepage

Refrigerator, SS, Automatic

  • Mfr # GRSS2652AF

  • Zoro # G603669014


product price: $1,749.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Side-by-Side
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
33 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSS2652AF
Zoro #
G603669014
UPC #
012505647765
Country of Origin
Mexico

Dimensions

Overall Depth
33 3/8 in
Overall Height
69 7/8 in
Overall Width
36 1/8 in
Cord Length
5 ft
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Side-by-Side
Color
Silver
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Defrost
Automatic
Refrigerant Charge
65 mg
Refrigerator Capacity
16.6 cu ft
Hz
60 Hz
Energy Star Compliant
Yes
Features
Crispseal(R) Plus Crisper, Deli Drawer, Eventemp(TM) Cooling System, Smudge-Proof(R) Stainless Steel, Spacewise(R) Organization System
Commercial / Residential
Residential
Door Hinge
Swing
Freezer Capacity
9 cu ft
Amps
15 A
Number of Shelves
6
Refrigerant Type
R-600a
Number of Sections
2
Freezer Temperature Range (F)
- 33 Degrees F to 43 Degrees F
Freezer Temperature Range (C)
-21 Degrees to -15 Degrees C
Total Capacity
25.6 cu ft
Door Style
Swing
Lock Type
No Lock
Control Type
Electronic
Item
Side-by-Side Refrigerator
Refrigerator Temperature Range (C)
1 Degrees to 6 Degrees C
Plug Type
5-15P
Refrigerator Temperature Range (F)
-6 Degrees F to 4 Degrees F
Standards
ADA Compliant, cUL Listed, ENERGY STAR Certified
Power Source
Electric
Door Swing
Left, Right
Includes Freezer
Yes
Minimum Refrigerator Temperature
-6 Degrees F
Perfomance
Residential
Maximum Freezer Temperature
43 Degrees F
Frequency
60 Hz
Minimum Freezer Temperature
-33 Degrees F
Shelf Material
Glass
Current
15 A
Maximum Refrigerator Temperature
4 Degrees F
Includes Ice Maker
Yes
Weight
278 lb

Description

Side-by-Side Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 25.6 cu ft, Refrigerator Capacity 16.6 cu ft, Freezer Capacity 9 cu ft, Overall Height 69 7/8 in, Overall Width 36 1/8 in, Overall Depth 33 3/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 6, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Electronic, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Swing, Door Swing Left, Right

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.