Zoro Homepage
This item is Discontinued.
Frigidaire Top Mount Refrigerator, 14.6 cu. ft., Stainless Steel FFHT1514TS

Top Mount Refrigerator, 14.6 cu. ft., Stainless Steel (Discontinued)

  • Mfr # FFHT1514TS
  • Zoro # G2222921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFHT1514TS
Zoro #
G2222921
UPC #
012505640353
Country of Origin
United States

Dimensions

Overall Depth
29-5/8"
Overall Height
60-5/8"
Cord Length
6 ft
Overall Width
28"

Details

Refrigerator Style
Top Freezer
Color
Stainless Steel
Number of Doors
2
Refrigerator Item
Refrigerator and Freezer
Voltage
120v
Commercial / Residential
Residential
Residential / Commercial
Residential
Refrigerator Temperature Range (F)
35 Degrees to 40 Degrees
Door Hinge
Reversible
Amps
6.0
Item
Refrigerator
Standards
ADA, CSA, Energy Star
Door Style
Solid, Swing
Refrigerant Type
R134a
Features
Store-More Humidity-Controlled Crisper Drawers, Store-More Gallon Door Shelf, Clear Dairy Door Bin
Freezer Capacity
3.7 cu. ft.
Refrigerant Charge
4.25 oz.
Refrigerator Temperature Range (C)
2 Degrees to 4 Degrees
Refrigerator Capacity
10.9 cu. ft.
Total Capacity
14.6 cu. ft.
Number of Shelves
(2) Full-Width Wire Refrigerator, (1) Full-Width Wire Freezer
Control Type
Digital
Defrost
No
Hz
60
Includes
Refrigerator: White Dairy Door, (2) White Store-More(TM) Crisper Drawers, (2) Humidity Controls, (2) Full-Width White and (1) Half-Width White Door Racks, Freezer: (2) Full-Width White Door Racks
Freezer Temperature Range (F)
2 Degrees to 8 Degrees
Freezer Temperature Range (C)
-17 Degrees to -13 Degrees
Energy Star Compliant
Yes

Description

Refrigerator, Refrigerator Style Top Freezer, Total Capacity 14.6 cu ft, Refrigerator Capacity 10.9 cu ft, Freezer Capacity 3.7 cu ft, Overall Height 60 5/8 in, Overall Width 28 in, Overall Depth 29 5/8 in, Color Stainless Steel, Energy Star Compliant Yes, Number of Shelves (2) Full-Width Wire Refrigerator, (1) Full-Width Wire Freezer, Defrost No, Number of Doors 2, Control Type Digital, Cord Length 6 ft, Door Hinge Reversible, Door Style Solid, Swing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.