This item is Discontinued.

Frigidaire Top Mount Refrigerator, 20.6 cu ft, Stainless Steel FGHI2164QF

Top Mount Refrigerator, 20.6 cu ft, Stainless Steel (Discontinued)

  • Mfr # FGHI2164QF
  • Zoro # G2222976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGHI2164QF
Zoro #
G2222976
UPC #
012505638558
Country of Origin
Unknown

Dimensions

Overall Depth
32"
Overall Height
69-3/8"
Cord Length
6 ft
Overall Width
30"

Details

Refrigerator Style
Top Freezer
Color
Stainless Steel
Number of Doors
2
Refrigerator Item
Refrigerator and Freezer
Voltage
115V
Residential / Commercial
Residential
Refrigerant Type
R134a
Freezer Capacity
5.3 cu. ft.
Includes
Refrigerator: (2) Clear Store-More(TM) Crisper Drawers, (1) Quick-Find, (3) Adjustable Half-Width Clear and (1) Fixed Full-Width White Door Bins, (3) Gallon Door Storage, (2) Humid Controls and Clear Dairy Door, Freezer: (1) Full-Width Clear Door Bins and (1) Tilt-Out Wire Door Racks, Ice Maker
Number of Shelves
(1) Sliding and (2) Fixed Adjustable Glass Refrigerator, (1) Full Width Glass Freezer
Hz
60
Refrigerator Capacity
15.3 cu. ft.
Door Style
Solid, Swing
Item
Refrigerator
Defrost
No
Door Hinge
Right
Refrigerator Temperature Range (C)
2 Degrees to 4 Degrees
Refrigerator Temperature Range (F)
35 Degrees to 40 Degrees
Total Capacity
20.6 cu. ft.
Freezer Temperature Range (F)
2 Degrees to 8 Degrees
Standards
CSA Certified
Features
Adjustable Interior Storage
Control Type
Digital
Energy Star Compliant
Yes
Amps
6.0
Refrigerant Charge
4.25 oz.
Freezer Temperature Range (C)
-17 Degrees to -13 Degrees
Commercial / Residential
Residential

Description

Refrigerator, Refrigerator Style Top Freezer, Total Capacity 20.6 cu ft, Refrigerator Capacity 15.3 cu ft, Freezer Capacity 5.3 cu ft, Overall Height 69 3/8 in, Overall Width 30 in, Overall Depth 32 in, Color Stainless Steel, Energy Star Compliant Yes, Number of Shelves (1) Sliding and (2) Fixed Adjustable Glass Refrigerator, (1) Full Width Glass Freezer, Defrost No, Number of Doors 2, Control Type Digital, Cord Length 6 ft, Door Hinge Right, Door Style Solid, Swing

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.