Zoro Homepage

Refrigerator, Top Freezer, 9.9cu ft, White

  • Mfr # FFET1022UW

  • Zoro # G9253477


product price: $829.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFET1022UW
Zoro #
G9253477
UPC #
012505639197
Country of Origin
China

Dimensions

Overall Depth
26 in
Width
23.8"
Overall Height
59 7/8 in
Height
59.9"
Cord Length
6 ft
Overall Width
23 3/4 in
Depth
26.3"
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Refrigerator Capacity
7.4 cu ft
Door Hinge
Swing
Commercial / Residential
Residential
Freezer Capacity
2.7 cu ft
Residential / Commercial
Residential
Amps
15 A
Standards
ADA Compliant, ENERGY STAR Certified
Freezer Temperature Range (C)
-20 Degrees to -11 Degrees C
Refrigerator Temperature Range (C)
1 Degrees to 7 Degrees C
Control Type
Electronic
Defrost
Automatic
Number of Shelves
3
Refrigerant Charge
42 g
Item
Top-Freezer Refrigerator
Features
LED Lighting, Frost-Free, Hidden Door Hinge, Ready-Select(R) Electronic Temperature Controls, Smudge-Resistant Finish with Stainless Steel Look
Freezer Temperature Range (F)
-4 Degrees to 12 Degrees
Includes
Gallon Door Storage, (2) Full Width Freezer Racks, (2) Store-More Clear Crisper Drawers, (2) Store-More Door Bins
Refrigerant Type
R-600a
Refrigerator Temperature Range (F)
34 Degrees to 45 Degrees
Total Capacity
10.1 cu ft
Hz
60 Hz
Energy Star Compliant
Yes
Door Style
Solid
Door Type
Reversible
Weight
124 lb
Maximum Freezer Temperature
12 Degrees F
Perfomance
Residential
Power Source
Electric
Includes Freezer
Yes
Shelf Material
Glass
Current
15 A
Includes Ice Maker
No
Minimum Refrigerator Temperature
34 Degrees F
Frequency
60 Hz
Maximum Refrigerator Temperature
45 Degrees F
Door Swing
Reversible
Minimum Freezer Temperature
-4 Degrees F

Description

Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 10.1 cu ft, Refrigerator Capacity 7.4 cu ft, Freezer Capacity 2.7 cu ft, Overall Height 59 7/8 in, Overall Width 23 3/4 in, Overall Depth 26 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Control Type Electronic, Cord Length 6 ft, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.