Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator, White, Automatic

  • Mfr # FRSS2623AW

  • Zoro # G503669015


product price: $1,525.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Side-by-Side
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
32 1/2 in
Overall Height
69 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRSS2623AW
Zoro #
G503669015
UPC #
012505647734
Country of Origin
Mexico

Dimensions

Overall Depth
32 1/2 in
Overall Height
69 7/8 in
Overall Width
36 1/8 in
Cord Length
5 ft
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Side-by-Side
Color
White
Number of Doors
2
Refrigerator Item
Freezer
Voltage
115V AC
Door Style
Swing
Number of Shelves
5
Freezer Temperature Range (C)
-21 Degrees to -15 Degrees C
Control Type
Electronic
Defrost
Automatic
Features
LED Lighting, Eventemp(TM) Cooling System, Fresh Storage Crispers, Large Capacity with Flexible Organization, Purepour(TM) Water Filter
Lock Type
No Lock
Energy Star Compliant
No
Hz
60 Hz
Door Hinge
Swing
Commercial / Residential
Residential
Amps
15 A
Total Capacity
25.6 cu ft
Freezer Capacity
9 cu ft
Refrigerant Charge
65 mg
Freezer Temperature Range (F)
- 33 Degrees F to 43 Degrees F
Refrigerant Type
R-600a
Standards
cUL Listed, NSF, UL
Refrigerator Temperature Range (F)
-6 Degrees F to 4 Degrees F
Refrigerator Capacity
16.6 cu ft
Number of Sections
2
Refrigerator Temperature Range (C)
1 Degrees to 6 Degrees C
Item
Side-by-Side Refrigerator
Plug Type
5-15P
Frequency
60 Hz
Door Swing
Left, Right
Maximum Refrigerator Temperature
4 Degrees F
Includes Freezer
Yes
Shelf Material
Glass
Maximum Freezer Temperature
43 Degrees F
Minimum Refrigerator Temperature
-6 Degrees F
Includes Ice Maker
Yes
Power Source
Electric
Perfomance
Residential
Current
15 A
Minimum Freezer Temperature
-33 Degrees F
Weight
278 lb

Description

Side-by-Side Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 25.6 cu ft, Refrigerator Capacity 16.6 cu ft, Freezer Capacity 9 cu ft, Overall Height 69 7/8 in, Overall Width 36 1/8 in, Overall Depth 32 1/2 in, Color White, Energy Star Compliant No, Number of Shelves 5, Defrost Automatic, Number of Doors 2, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Electronic, Cord Length 5 ft, Current 15 A, Door Hinge Swing, Door Style Swing, Door Swing Left, Right

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.