Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refrigerator/Freezer, White, 60-1/2" H

  • Mfr # FFHT1425VW

  • Zoro # G300829711


product price: $779.00
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Refrigerator Style
Top-Freezer
Number of Doors
2
Refrigerator Item
Freezer
Overall Depth
29 3/8 in
Width
27.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFHT1425VW
Zoro #
G300829711
UPC #
012505647116
Country of Origin
Thailand

Dimensions

Overall Depth
29 3/8 in
Width
27.6"
Overall Height
60 1/2 in
Height
59.9"
Overall Width
27 5/8 in
Depth
29.4"
Manufacturer Warranty Length
1 yr Labor, 1 yr Parts

Details

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Refrigerator Item
Freezer
Features
Auto Close Doors, Eventemp(TM) Cooling System, Flexible Interior Storage System, Humidity-Controlled Crisper Drawer, Ice Maker Ready
Energy Star Compliant
Yes
Door Hinge
Swing
Refrigerant Type
R-600a
Defrost
Automatic
Item
Top-Freezer Refrigerator
Total Capacity
13.9 cu ft
Door Type
Reversible
Number of Shelves
3
Refrigerator Temperature Range (C)
33 Degrees to 39 Degrees C
Refrigerator Capacity
10 cu ft
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Standards
ADA Compliant, ENERGY STAR Certified, UL
Refrigerator Temperature Range (F)
91.4 Degrees to 102.2 Degrees
Freezer Capacity
3.9 cu ft
Freezer Temperature Range (F)
-4 Degrees to 4 Degrees
Amps
4 A
Door Style
Solid
Weight
131 lb
Includes Ice Maker
No
Shelf Material
Glass
Door Swing
Reversible
Minimum Refrigerator Temperature
44 Degrees F
Includes Freezer
Yes
Maximum Refrigerator Temperature
34 Degrees F
Current
15 A
Minimum Freezer Temperature
-4 Degrees F
Maximum Freezer Temperature
12 Degrees F

Description

Top-Freezer Refrigerator, Refrigerator Style Top-Freezer, Total Capacity 13.9 cu ft, Refrigerator Capacity 10 cu ft, Freezer Capacity 3.9 cu ft, Overall Height 60 1/2 in, Overall Width 27 5/8 in, Overall Depth 29 3/8 in, Color White, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 2, Includes Ice Maker No, Includes Freezer Yes, Current 15 A, Door Hinge Swing, Door Style Solid, Door Swing Reversible

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.