Zoro Homepage

Side By Side Refrigerator, 22.3 cu ft.

  • Mfr # GRSS2352AF

  • Zoro # G406125076


product price: $1,749.00
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Side-by-Side
Color
Silver
Number of Doors
4
Overall Depth
33 1/8 in
Overall Height
69 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRSS2352AF
Zoro #
G406125076
UPC #
012505647918
Country of Origin
Mexico

Dimensions

Overall Depth
33 1/8 in
Overall Height
69 7/8 in
Overall Width
33 1/8 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Description

Side-By-Side Refrigerator, Refrigerator Style Side-by-Side, Total Capacity 22.3 cu ft, Refrigerator Capacity 22.3 cu ft, Freezer Capacity 7.9 cu ft, Overall Height 69 7/8 in, Overall Width 33 1/8 in, Overall Depth 33 1/8 in, Color Silver, Energy Star Compliant Yes, Number of Shelves 3, Defrost Automatic, Number of Doors 4, Includes Ice Maker Yes, Includes Freezer Yes, Control Type Digital, Antimicrobial No, Current 15 A, Door Swing Left, Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.