9000 Btu Mini Split Air Conditioner, Indoor Unit (Discontinued)
- Mfr # FFMS091WQ1
- Zoro # G0351060
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFMS091WQ1
Zoro #
G0351060
UPC #
012505279652
Country of Origin
China
Dimensions
Indoor Height
10"
Indoor Depth
7"
Indoor Width
26-3/4"
Line Size Discharge O.D.
3/8"
Line Size Suction O.D.
1/4"
Description
Split System Air Conditioner, 15.0 SEER, 115, 1 Phase, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.