Zoro Homepage

Thermostat

  • Mfr # 297216600

  • Zoro # G0454846


product price: $26.69
/ea

Key Features

Fits Brand
Frigidaire, Electrolux, Kelvinator, Westinghouse, Tappan, O'Keefe and Merritt, Sears, Kenmore
For Use With Mfr. Model Number
BFHS2611LM0, BFHS2611LM1, BFHS2611LM2, BGHS2634KE0, BGHS2634KE1, BGHS2634KE2, BGHS2634KP0, BGHS2634KP1, BGHS2634KP2, BGHS2644KF0, BGHS2644KF1, BGHS2644KF2, CRSE230KW0, CRSE234FB0, CRSE234FB1, CRSE234FB2, CRSE234FB3, CRSE234FB4, CRSE234FQ0, CRSE234FQ1, CRSE234FQ2, CRSE234FQ3, CRSE234FQ4, CRSE234FSM0, CRSE234FSM1
For Use With
Refrigerator
Switch Close Temperature
25 Degrees F
Overall Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297216600
Zoro #
G0454846
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
1 in
Lead Length
6 1/2 in

Details

Item
Thermostat
Fits Brand
Frigidaire, Electrolux, Kelvinator, Westinghouse, Tappan, O'Keefe and Merritt, Sears, Kenmore
For Use With Mfr. Model Number
BFHS2611LM0, BFHS2611LM1, BFHS2611LM2, BGHS2634KE0, BGHS2634KE1, BGHS2634KE2, BGHS2634KP0, BGHS2634KP1, BGHS2634KP2, BGHS2644KF0, BGHS2644KF1, BGHS2644KF2, CRSE230KW0, CRSE234FB0, CRSE234FB1, CRSE234FB2, CRSE234FB3, CRSE234FB4, CRSE234FQ0, CRSE234FQ1, CRSE234FQ2, CRSE234FQ3, CRSE234FQ4, CRSE234FSM0, CRSE234FSM1
For Use With
Refrigerator
Switch Close Temperature
25 Degrees F
Switch Open Temperature
47 Degrees F
Temperature Differential
22 Degrees F
Compatible System Type
Freezer

Description

Thermostat, Switch Close Temperature 25 Degrees F, Switch Open Temperature 47 Degrees F, Compatible System Type Freezer, Compatible with Brand and Series Electrolux, Frigidaire, Lead Length 6 1/2 in, Overall Diameter 1 in, Temperature Differential 22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.