Zoro Homepage

Through-the-Wall Air Conditioner

  • Mfr # FHTC083WB1

  • Zoro # G915677745


product price: $537.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

CEER Rating
9.6
Voltage
115V AC
Height
14 1/2 in
Depth
21 1/2 in
Chassis Type
Fixed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHTC083WB1
Zoro #
G915677745
UPC #
012505285639
Country of Origin
China

Dimensions

Height
14 1/2 in
Depth
21 1/2 in
Max. Wall Thickness
18 in
Width
24 in
Sleeve Length
21 1/2 in
Sleeve Width (In.)
26 in
Sleeve Height
15 1/2 in

Details

CEER Rating
9.6
Voltage
115V AC
Item
Through-the-Wall Air Conditioner
Chassis Type
Fixed
Refrigerant Type
R-32
Mounting Sleeve Included
Sleeve Not Included
Cooling Capacity - Maximum
8,000 BtuH
Operation Mode - HVAC
Cooling Only
Compressor Technology
Fixed Output (Standard)
NEMA Plug Configuration - HVAC
5-15P
Coverage Area - Maximum
350 sq ft
Remote Control Functions
Temperature
Power Source
Plug-In
Duty Rating
Residential Grade

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Not Applicable, Heating Capacity - Electric Not Applicable, 9.6 CEER Rating, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Remote Control Functions Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.