Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Through-the-Wall Air Conditioner

  • Mfr # FHTC103WB2

  • Zoro # G215677780


product price: $647.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Chassis Type
Fixed
Refrigerant Type
R-32
Voltage
208/230V AC
Height
14 1/2 in
CEER Rating
9.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FHTC103WB2
Zoro #
G215677780
UPC #
012505285653
Country of Origin
China

Dimensions

Height
14 1/2 in
Max. Wall Thickness
18 in
Depth
21 1/2 in
Width
24 in
Sleeve Height
15 1/2 in
Sleeve Width (In.)
26 in
Sleeve Length
21 1/2 in

Details

Chassis Type
Fixed
Refrigerant Type
R-32
Voltage
208/230V AC
CEER Rating
9.6
Item
Through-the-Wall Air Conditioner
Power Source
Plug-In
Remote Control Functions
Temperature
Operation Mode - HVAC
Cooling Only
Compressor Technology
Fixed Output (Standard)
Duty Rating
Residential Grade
Coverage Area - Maximum
450 sq ft
Cooling Capacity - Maximum
10,000 BtuH
NEMA Plug Configuration - HVAC
6-15P
Mounting Sleeve Included
Sleeve Not Included

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Not Applicable, Heating Capacity - Electric Not Applicable, 9.6 CEER Rating, Voltage 208/230V AC, NEMA Plug Configuration - HVAC 6-15P, Remote Control Functions Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.