Zoro Homepage

Through-the-Wall Air Conditioner

  • Mfr # FHTC123WB1

  • Zoro # G815677678


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
21 1/2 in
Refrigerant Type
R-32
CEER Rating
9.5
Max. Wall Thickness
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHTC123WB1
Zoro #
G815677678
UPC #
012505285660
Country of Origin
China

Dimensions

Width
24 in
Depth
21 1/2 in
Max. Wall Thickness
18 in
Height
14 1/2 in
Sleeve Height
15 3/4 in
Sleeve Width (In.)
26 in
Sleeve Length
21 1/2 in

Details

Refrigerant Type
R-32
CEER Rating
9.5
Voltage
115V AC
Chassis Type
Fixed
Item
Through-the-Wall Air Conditioner
Remote Control Functions
Temperature
Cooling Capacity - Maximum
12,000 BtuH
NEMA Plug Configuration - HVAC
5-15P
Compressor Technology
Fixed Output (Standard)
Duty Rating
Residential Grade
Mounting Sleeve Included
Sleeve Not Included
Operation Mode - HVAC
Cooling Only
Coverage Area - Maximum
550 sq ft
Power Source
Plug-In

Description

Through-the-Wall Air Conditioner, Duty Rating Residential Grade, Cooling Only, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 CEER Rating, Voltage 115V AC, NEMA Plug Configuration - HVAC 5-15P, Remote Control Functions Temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.