Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Top Freezer Refrigerator, 17.6 cu ft.

  • Mfr # FFHT1822UW

  • Zoro # G006125056


product price: $948.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Top-Freezer
Number of Doors
2
Overall Depth
30 3/4 in
Overall Height
67 in
Total Capacity
17.6 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFHT1822UW
Zoro #
G006125056
UPC #
012505648465
Country of Origin
China

Dimensions

Overall Depth
30 3/4 in
Overall Height
67 in
Overall Width
27 7/8 in
Manufacturer Warranty Length
1 yr (Labor), 1 yr (Parts)

Details

Refrigerator Style
Top-Freezer
Color
White
Number of Doors
2
Total Capacity
17.6 cu ft
Standards
CSA Certified
Number of Shelves
1
Includes
(2) Edge-to-Edge Glass Shelves, A Dairy Bin, Full-Width Wire Freezer Shelf, Gallon Door Bins
Energy Star Compliant
Yes
Control Type
Digital
Defrost
Automatic
Item
Top Freezer Refrigerator
Refrigerant Type
R-600a
Refrigerator Capacity
17.6 cu ft
Freezer Capacity
4.3 cu ft
Door Hinge
Swing
Features
LED Lighting, Humidity-Controlled Crispers, Ice Maker Ready, Spacious Interior Storage
Includes Freezer
Yes
Weight
158 lb
Shelf Material
Glass
Door Swing
Reversible
Includes Ice Maker
No
Current
15 A
Power Source
Electric
Antimicrobial
No

Description

Refrigerator

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.