Zoro Homepage

Wall Sleeve

  • Mfr # 912001373

  • Zoro # G116555699


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Height
15 1/4 in
Material
Steel
Depth
17 1/2 in
Width
25 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912001373
Zoro #
G116555699
UPC #
012505482823
Country of Origin
United States

Dimensions

Height
15 1/4 in
Depth
17 1/2 in
Width
25 1/2 in

Details

Item
Wall Sleeve
Material
Steel

Description

Wall Sleeve, Material Steel, Height 15 1/4 in, Width 25 1/2 in, Depth 17 1/2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.